4" LED Retrofit Downlight

Item #: 1816902

Cat #: LED-8054E40-G2

UPC: 844006048839

$ 59.27 EA
Company wide:
0 in stock
4" LED Retrofit Downlight, 30 Watt, 3000 Lumens, Color Temperature: 4000K, E26 Base

Overview

4" LED Retrofit Downlight, 30 Watt, 3000 Lumens, Color Temperature: 4000K, E26 Base

Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.

Also known as: 844006048839, LED-8054E40-G2, LGDLED8054E40G2

Features & Benefits

  • Appealing design delivers lumens via 140° beam angle.
  • Fanless - for silent operation.
  • Efficient die-cast aluminum heat sink keeps the lamp running cool.
  • Rated for damp locations and open fixtures only.
  • UL Listed 1993 and UL Classified 1598C (retrofitted fixture retains UL, E39 models only) within USA and Canada.

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 3000
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 30
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 3000