30W BR30 LED Lamp, 35K

Item #: 1816901

Cat #: LED-8054E35-G2

UPC: 844006048822

$ 59.27 EA
Company wide:
0 in stock
LED Recessed Can Retrofit Lamp, 30 Watt, 2500 Lumen, 3500K, BR30, 120-277 Volt, E26 Medium Screw Base, Replaces 150W BR30 Incandescent

Overview

LED Recessed Can Retrofit Lamp, 30 Watt, 2500 Lumen, 3500K, BR30, 120-277 Volt, E26 Medium Screw Base, Replaces 150W BR30 Incandescent

Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.

Also known as: 844006048822, LED-8054E35-G2, LGDLED8054E35G2

Features & Benefits

  • Appealing design delivers lumens via 140° beam angle.
  • Efficient die-cast aluminum heat sink keeps the lamp running cool.
  • Fanless - for silent operation.
  • UL Listed 1993 and UL Classified 1598C (retrofitted fixture retains UL, E39 models only) within USA and Canada.
  • Rated for damp locations and open fixtures only.

Specifications

Base: Medium Screw (E26)
Lumens: 2500
Shape: BR30 (Bulged Reflector)
Wattage: 30
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 2500
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277