35W A23 LED Lamp, 30K

Item #: 1816896

Cat #: LED-8019M30-G2

UPC: 844006036089

Company wide:
0 in stock
Documents & Guides
LED Lamp, 35W, 120-277V (Non-Dimmable), Bulb: A-Type (3.7"dia.), Base: Medium Screw (E26), Lumens: 4400, CRI: 80+, Color Temperature: 3000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 175W HID. Energy Star approved. p/n LED-8019E30-G2

Overview

LED Lamp, 35W, 120-277V (Non-Dimmable), Bulb: A-Type (3.7"dia.), Base: Medium Screw (E26), Lumens: 4400, CRI: 80+, Color Temperature: 3000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 175W HID. Energy Star approved. p/n LED-8019E30-G2
Also known as: 844006036089, LED-8019M30-G2, LGDLED8019M30G2

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 25
Lumens: 4400
Color Rendering Index (CRI): 80
Dimmable: No
Diameter: 3.750 in
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 80
Diameter: 3.750 in
Volts AC: 120, 277
Lumens: 4400
Dimmable: No
Base: Mogul Extended Screw (EX39)