25W A25 LED Lamp, 50K

Item #: 1816895

Cat #: LED-8018M50-G2

UPC: 844006036072

Company wide:
0 in stock
Documents & Guides
LED Lamp, 25W, 120-277V (Non-Dimmable), Bulb: A-Type, Base: Mogul Exclusionary Screw (EX39), Lumens: 3575, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 150W HID. Energy Star approved. p/n LED-8018M30-G2 / DLC Code: PL3PUZI7KO7Y *** PROMO PRICE GOOD WHILE SUPLIES LAST ***

Overview

LED Lamp, 25W, 120-277V (Non-Dimmable), Bulb: A-Type, Base: Mogul Exclusionary Screw (EX39), Lumens: 3575, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 150W HID. Energy Star approved. p/n LED-8018M30-G2 / DLC Code: PL3PUZI7KO7Y *** PROMO PRICE GOOD WHILE SUPLIES LAST ***
Also known as: 844006036072, LED-8018M50-G2, LGDLED8018M50G2

Specifications

Shape: A25 (Arbitrary)
Color Temperature: 5000 (Bright White)
Lumens: 3500
Wattage: 25
Color Rendering Index (CRI): 80
Dimmable: No
Diameter: 3.250 in
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Shape: A25 (Arbitrary)
Lumens: 3500
Color Rendering Index (CRI): 80
Diameter: 3.250 in
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 25
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)