25W A25 LED Lamp, 40K

Item #: 1816894

Cat #: LED-8018M40-G2

UPC: 844006036065

Company wide:
0 in stock
Documents & Guides
LED Lamp, 25W, Lumens: 3525 (Up to 150W HID / 200W Incandescent Equivalent), 120-277V (Non-Dimmable), Bulb: A-Type, Base: Mogul Exclusionary Screw (EX39), CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 150W HID. Energy Star approved. p/n LED-8018M40-G2 / DLC Code: PLJ38NJP57SW

Overview

LED Lamp, 25W, Lumens: 3525 (Up to 150W HID / 200W Incandescent Equivalent), 120-277V (Non-Dimmable), Bulb: A-Type, Base: Mogul Exclusionary Screw (EX39), CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 150W HID. Energy Star approved. p/n LED-8018M40-G2 / DLC Code: PLJ38NJP57SW
Also known as: 844006036065, LED-8018M40-G2, LGDLED8018M40G2

Specifications

Shape: A25 (Arbitrary)
Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 25
Color Rendering Index (CRI): 80
Dimmable: No
Diameter: 3.250 in
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Shape: A25 (Arbitrary)
Lumens: 3500
Color Rendering Index (CRI): 80
Diameter: 3.250 in
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 25
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)