25W A25 LED Lamp, 30K

Item #: 1816893

Cat #: LED-8018M30-G2

UPC: 844006036058

Company wide:
0 in stock
Documents & Guides
LED Lamp, 25W, 120-277V (Non-Dimmable), Bulb: A-Type, Base: Mogul Exclusionary Screw (EX39), Lumens: 3375, CRI: 80+, Color Temperature: 3000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 150W HID. Energy Star approved. p/n LED-8018M30-G2

Overview

LED Lamp, 25W, 120-277V (Non-Dimmable), Bulb: A-Type, Base: Mogul Exclusionary Screw (EX39), Lumens: 3375, CRI: 80+, Color Temperature: 3000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 150W HID. Energy Star approved. p/n LED-8018M30-G2
Also known as: 844006036058, LED-8018M30-G2, LGDLED8018M30G2

Specifications

Shape: A25 (Arbitrary)
Color Temperature: 3000 (Warm White)
Lumens: 3300
Volts AC: 120, 277
Wattage: 25
Color Rendering Index (CRI): 80
Dimmable: No
Diameter: 3.250 in
Base: Mogul Extended Screw (EX39)
Shape: A25 (Arbitrary)
Lumens: 3300
Wattage: 25
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Diameter: 3.250 in