20W A21 LED Lamp, 50K

Item #: 1816892

Cat #: LED-8017E50-G2-DIM

UPC: 844006052232

$ 43.91 EA
Company wide:
2 in stock
Documents & Guides
LED Lamp, 20W, 120-277V (Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2760, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to100W HID. Energy Star approved. p/n LED-8017E30-G2

Overview

LED Lamp, 20W, 120-277V (Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2760, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to100W HID. Energy Star approved. p/n LED-8017E30-G2
Also known as: 844006052232, LED-8017E50-G2-DIM, LGDLED8017E50G2DIM

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 2700
Dimmable: Yes
Diameter: 2.625 in
Base: Medium Screw (E26)
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Lumens: 2700
Diameter: 2.625 in
Color Temperature: 5000 (Bright White)
Wattage: 20
Color Rendering Index (CRI): 80
Dimmable: Yes