20W A21 LED Lamp, 30K

Item #: 1816888

Cat #: LED-8017E30-G2-DIM

UPC: 844006052218

$ 43.91 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 20W, 120-277V (Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2540, CRI: 80+, Color Temperature: 3000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 100W HID. Energy Star approved. p/n LED-8017E30-G2-DIM

Overview

LED Lamp, 20W, 120-277V (Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2540, CRI: 80+, Color Temperature: 3000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 100W HID. Energy Star approved. p/n LED-8017E30-G2-DIM
Also known as: 844006052218, LED-8017E30-G2-DIM, LGDLED8017E30G2DIM

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120, 277
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 2540
Dimmable: No
Diameter: 2.625 in
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Lumens: 2540
Diameter: 2.625 in
Base: Medium Screw (E26)
Wattage: 20
Color Rendering Index (CRI): 80
Dimmable: No