Transformer, Encapsulated, Hazardous Location, 6kVA, 480D - 120/208Y, DQT2 Case Style

Item #: 1816873

Cat #: TN2A0006KBKF

UPC: 803423150976

$ 2440.21 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Encapsulated, Hazardous Location, 6 kVA, 480 Delta Primary - 120/208Y Volt AC Secondary, DQT2 Case Style, Copper Wound, 3-Phase

Overview

Transformer, Encapsulated, Hazardous Location, 6 kVA, 480 Delta Primary - 120/208Y Volt AC Secondary, DQT2 Case Style, Copper Wound, 3-Phase

HPS Titan N encapsulated transformers offer an innovative design with technological improvements for industrial and hazardous applications. The transformer core and coil is completely encapsulated in epoxy and silica, providing excellent protection from airborne contaminants and prevents the ingress of moisture.

Also known as: 803423150976, TN2A0006KBKF, HMDTN2A0006KBKF

Specifications

Type: Encapsulated, Transformer
Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Type: Encapsulated, Transformer
Primary Voltage: 480
Volt Amps: 6kVA
Secondary Voltage: 120/208Y