Multi-Standard Hook-Up Wire, Red

Item #: 1816820

Cat #: 4160404

UPC: 044773383847

$ 0.57 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Red

Overview

Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Red

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, UL MTW, CSA TEW & CE.

Also known as: 044773383847, 4160404, LAP4160404

Specifications

Color: Red
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Red
Volts AC: 600
Material: Copper
Stranding: Stranded