
Extension Cord, Outdoor - Round, 14/3, 50', Red
Item #: 1816570
Cat #: 024088804
UPC: 029892324087
$ 90.99 EA
Company wide:
0
in stock
Documents & Guides
Extension Cord, Outdoor - Round, 14/3, 50 Ft., Red
Overview
Extension Cord, Outdoor - Round, 14/3, 50 Ft., Red
Also known as: 029892324087, 024088804, SWC2408SW8804
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Red |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | Outdoor |
| Length: | 50 ft |
| Gauge: | 14 AWG |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Type: | Outdoor |
| Gauge: | 14 AWG |
| Color: | Red |
| Volts AC: | 120 |
| Length: | 50 ft |