SJTW Extension Cord, Lighted End, 14/3, Weather Resistant, 100'

Item #: 1816568

Cat #: 2489SW8804

UPC: 029892264628

$ 138.13 EA
Company wide:
0 in stock
Documents & Guides
SJTW Extension Cord, Lighted End, 14/3, Weather Resistant, 100 Foot, 15 Amps, 125 Volts, NEMA 5-15 Plug/Receptacle, Rated for Outdoors

Overview

SJTW Extension Cord, Lighted End, 14/3, Weather Resistant, 100 Foot, 15 Amps, 125 Volts, NEMA 5-15 Plug/Receptacle, Rated for Outdoors
Also known as: 029892264628, 2489SW8804, SWC2489SW8804

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 100 ft
Color: Red
Type: Extension Cord, SJTW
Amps: 15
NEMA Configuration: 5-15P, 5-15R
Color: Red
Amps: 15
Length: 100 ft
Type: Extension Cord, SJTW