SJTW Extension Cord, Lighted End, 14/3, Weather Resistant, 50'

Item #: 1816567

Cat #: 2488SW8804

UPC: 029892264611

$ 97.00 EA
Company wide:
0 in stock
Documents & Guides
SJTW Extension Cord, Lighted End, 14/3, Weather Resistant, 50 Foot, 15 Amps, 125 Volts, NEMA 5-15 Plug/Receptacle, Rated for Outdoors

Overview

SJTW Extension Cord, Lighted End, 14/3, Weather Resistant, 50 Foot, 15 Amps, 125 Volts, NEMA 5-15 Plug/Receptacle, Rated for Outdoors
Also known as: 029892264611, 2488SW8804, SWC2488SW8804

Specifications

NEMA Configuration: 5-15P, 5-15R
Color: Red
Type: Extension Cord, SJTW
Amps: 15
Length: 50 ft
NEMA Configuration: 5-15P, 5-15R
Type: Extension Cord, SJTW
Length: 50 ft
Color: Red
Amps: 15