
3-Outlet Power Block, 15A, 14/3 SJTW, 50', Red
Item #: 1816555
Cat #: 042188804
UPC: 029892042189
$ 101.22 EA
Company wide:
0
in stock
Documents & Guides
Three Way Power Block with Lighted End, Tri-Source, 14/3 SJTW, 15 Amp, 50' Red
Overview
Three Way Power Block with Lighted End, Tri-Source, 14/3 SJTW, 15 Amp, 50' Red
Also known as: 029892042189, 042188804, SWC4218SW8804
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Red |
| Amps: | 15 |
| Length: | 50 ft |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 15 |
| Volts AC: | 125 |
| Color: | Red |
| Length: | 50 ft |