
3-Outlet Power Block, 15A, 12/3 SJEOW, 50', Yellow
Item #: 1816547
Cat #: 034880002
UPC: 029892034887
$ 183.06 EA
Company wide:
0
in stock
Documents & Guides
Three-Way Power Block, Polar/Solar Tri-Source, 12/3 SJEOW, 15 Amp, 100', Yellow, Indicator Light
Overview
Three-Way Power Block, Polar/Solar Tri-Source, 12/3 SJEOW, 15 Amp, 100', Yellow, Indicator Light
Also known as: 029892034887, 034880002, SWC3488SW0002
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Amps: | 15 |
| Volts AC: | 125 |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Length: | 100 ft |
| Volts AC: | 125 |
| Color: | Yellow |