15 Amp, 125V AC 50ft Extension Cord

Item #: 1816530

Cat #: 017880002

UPC: 029892017880

$ 305.68 EA
Company wide:
0 in stock
Documents & Guides
50 ft All Weather Extension Cord with Oil/Water Resistant Jacket/Insulation and Quick Check Light Indicator. SJEOOW/SJTOOW, NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC, Blue, Stays Flexible in Extreme Cold or Hot

Overview

50 ft All Weather Extension Cord with Oil/Water Resistant Jacket/Insulation and Quick Check Light Indicator. SJEOOW/SJTOOW, NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC, Blue, Stays Flexible in Extreme Cold or Hot
Also known as: 029892017880, 017880002, SWC1788SW0002

Specifications

NEMA Configuration: 5-15P, 5-15R
Gauge: 10 AWG
Color: Blue
Conductors: 3
Volts AC: 120
Amps: 15
Length: 50 ft
Standards: California Proposition 65
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Color: Blue
Volts AC: 120
Length: 50 ft
Type: Weather Resistant
Gauge: 10 AWG
Conductors: 3
Amps: 15
Standards: California Proposition 65