LIL LED Wallpack, 4K, PC, DB

Item #: 1816387

Cat #: LIL LED 40K MVOLT PE DDBTXD

UPC: 191848073032

Company wide:
0 in stock
Documents & Guides
LIL LED Wallpack, 120/277V, Color Temperature: 4000K, MVOLT Button Photocell, Color/Finish: Dark Bronze

Overview

LIL LED Wallpack, 120/277V, Color Temperature: 4000K, MVOLT Button Photocell, Color/Finish: Dark Bronze

The LIL Wall Pack was named for its small stature, but engineered to deliver an amazing output for several outdoor needs. At only 5” x 5”, LIL is the perfect, compact “over-the-door” lighting solution for a number of applications, including commercial and residential.

Also known as: 191848073032, LIL LED 40K MVOLT PE DDBTXD, LITLILLED40KMVOLPE

Specifications

Type: Wallpack, LED, Photocell
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Type: Wallpack, LED, Photocell
Color Temperature: 4000 (Cool White)
Color: Dark Bronze