5" LED S-Mount DL, 3K

Item #: 1816385
Cat #: JSBC 5IN 30K 90CRI WH CP4 M4
UPC: 193048340167
$ 16.26 EA
Company wide:
90 in stock
Documents & Guides
5" LED Surface Mount Downlight, Color Temperature: 3000K, CRI: 90, White

Overview

5" LED Surface Mount Downlight, Color Temperature: 3000K, CRI: 90, White
The modern design of the Juno SlimBasics features a low-profile metal housing in 5” and 7” rounds with a white finish. The long life, energy efficient LEDs provide maximum cost savings and are available in 3000K and 4000K LED color temperatures. Ideal for use in corridors, foyers, living spaces, closets, hallways, pantries, stairways and much more. The Juno SlimBasics is sold in 4-packs with recyclable, environmentally friendly packaging.
Also known as: 193048340167, JSBC 5IN 30K 90CRI WH CP4 M4, JUNJSBC5IN30K90CRI

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Surface
Diameter: 5 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 5 in
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)