LED Floodlight, 94 Watt, 13200 Lumen, 5000K, 120-277V

Item #: 1816382

Cat #: TFX2 LED 50K MVOLT YK DDBXD

UPC: 193048041552

Company wide:
0 in stock
Documents & Guides
LED Floodlight, 94 Watt, 13200 Lumen, 5000K, 70 CRI, Yoke Mount, 120-277 Volt, Dark Bronze, Replace up to 250 Watt Metal Halide

Overview

LED Floodlight, 94 Watt, 13200 Lumen, 5000K, 70 CRI, Yoke Mount, 120-277 Volt, Dark Bronze, Replace up to 250 Watt Metal Halide

The TFX2 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.

Also known as: 193048041552, TFX2 LED 50K MVOLT YK DDBXD, LITTFX2LED50KMVOL

Specifications

Mounting: Yoke
Wattage: 94
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 13200
Mounting: Yoke
Color: Dark Bronze
Light Technology: LED
Wattage: 94
Color Temperature: 5000 (Bright White)
Lumens: 13200