54W LED Flood, 4000K, KM, White

Item #: 1816379

Cat #: TFX1 LED 40K MVOLT

UPC: 193047670197

Company wide:
0 in stock
Documents & Guides
LED Floodlight Luminaire, Knuckle-Mount, 54 Watt, 120/277V, Lumens: 7,300, Color Temperature: 4000K, Color/Finish: White

Overview

LED Floodlight Luminaire, Knuckle-Mount, 54 Watt, 120/277V, Lumens: 7,300, Color Temperature: 4000K, Color/Finish: White

The TFX1 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights. Delivering 7,300 lumens, the TFX1 can replace up to 175W metal halide while saving 74% in energy costs. Reliable IP66 construction and excellent LED lumen maintenance will ensure a long service life; avoiding the multiple lamp changes of the metal halide luminaires they replace. The TFX1 is available with 3/4” threaded knuckle and yoke mounting options.

Also known as: 193047670197, TFX1 LED 40K MVOLT, LITTXF1KLEDMVOLT

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 54
Color: White
Mounting: Knuckle
Lumens: 7300
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Lumens: 7300
Wattage: 54
Mounting: Knuckle
Light Technology: LED