EAG CSB420W SWITCH TOG 4WAY 20A

Item #: 1816349

Cat #: WDCSB420W

UPC: 032664737473

$ 23.56 EA
Company wide:
0 in stock
Documents & Guides
EAG CSB420W SWITCH TOG 4WAY 20A 120/277V B/SWIRE WH

Overview

EAG CSB420W SWITCH TOG 4WAY 20A 120/277V B/SWIRE WH
Also known as: 032664737473, WDCSB420W, CWDWDCSB420W

Specifications

Amps: 20
Type: 4-Way
Color: White
Mounting: Wall
Amps: 20
Color: White
Type: 4-Way
Mounting: Wall