Recp TR Deco Duplex 15A 125V 2P3W BR 4665110

Item #: 1816344

Cat #: TR1107B-SP-L

UPC: 032664665110

Call for price
Company wide:
0 in stock
Documents & Guides
RECP TR DECO DUPLEX 15A 125V 2P3W BR

Overview

RECP TR DECO DUPLEX 15A 125V 2P3W BR
Also known as: 032664665110, TR1107B-SP-L, CWDTR1107BSPL

Specifications

No Specifications Available