4" Lampholder Keyless 660W 250V Plas WH 4482403

Item #: 1816342

Cat #: S1174W-SP-L

UPC: 032664482403

$ 3.65 EA
Company wide:
0 in stock
Documents & Guides
CWD S1174W-SP-L 4" LAMPHOLDER

Overview

CWD S1174W-SP-L 4" LAMPHOLDER
Also known as: 032664482403, S1174W-SP-L, CWDS1174WSPL

Specifications

No Specifications Available