CCL Conn 30A 250V 2P3W-BL&BK

Item #: 1816321

Cat #: AHCL630C

UPC: 032664755576

$ 40.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CWD AHCL630C CCL CONN 30A 250

Overview

CWD AHCL630C CCL CONN 30A 250
Also known as: 032664755576, AHCL630C, CWDAHCL630C

Specifications

No Specifications Available