
Switch Duplex Comb SP/PL 15A 120V AL 4576270
Item #: 1816310
Cat #: 277A-SP-L
UPC: 032664576270
Call for price
Company wide:
0
in stock
Documents & Guides
CWD 277A-SP-L SWITCH DUPLEX C
Overview
CWD 277A-SP-L SWITCH DUPLEX C
Also known as: 032664576270, 277A-SP-L, CWD277ASPL
Specifications
No Specifications Available