20V MAX* Brushless Hand-Held Blower Kit

Item #: 1816252

Cat #: DCBL722P1

UPC: 885911676083

Company wide:
0 in stock
Documents & Guides
20V MAX* Lithium Ion XR® Brushless Hand-Held Blower (5.0AH), Air Speed: 125 MPH, Weight: 5.43 lbs., Includes: (1) Concentrator Nozzle (1) DCB205 Battery & (1) DCB115 Charger

Overview

20V MAX* Lithium Ion XR® Brushless Hand-Held Blower (5.0AH), Air Speed: 125 MPH, Weight: 5.43 lbs., Includes: (1) Concentrator Nozzle (1) DCB205 Battery & (1) DCB115 Charger

The 20V MAX* Brushless Handheld Blower provides the ability to clear debris with an air volume of up to 450 cubic feet per minute and up to 125 miles per hour with the concentrator nozzle. With a lightweight and ergonomic design, the blower gives users directional control and tackles user fatigue. The variable speed trigger and speed lock give the user full power control.

Also known as: 885911676083, DCBL722P1, DEWDCBL722P1

Features & Benefits

  • Up to 450 CFM of air volume and up to 125 Mph with concentrator
  • Innovative axial fan design that maximizes on air output and run time
  • Low noise during operation - 66 dB(A), ideal for noise sensitive regions and properties
  • High-efficiency brushless motor helps extend run time and motor life
  • Lightweight and ergonomic design allows for easy control and arm movement
  • Variable trigger and speed lock for precise power control

Specifications

Color: Black/Yellow
Type: Lithium Ion
Color: Black/Yellow
Type: Lithium Ion