GFCI TR Self Test Duplex 20A 125V RB

Item #: 1815957

Cat #: TRSGF20RB-L

UPC: 032664752728

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton GFCI receptacle, 20A, 125 Vac, Oil rubbed bronze A27

Overview

Eaton GFCI receptacle, 20A, 125 Vac, Oil rubbed bronze A27

Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.

Also known as: 032664752728, TRSGF20RB-L, CWDTRSGF20RBL

Specifications

No Specifications Available