
USB 3.1A DUPLEX RECP 20A 125V RB
Item #: 1815895
Cat #: TR7756RB-K-L
UPC: 032664752704
Call for price
Company wide:
0
in stock
Documents & Guides
Eaton USB duplex receptacle, 3.1A USB, 20A, 125 Vac, Oil rubbed bronze
Overview
Eaton USB duplex receptacle, 3.1A USB, 20A, 125 Vac, Oil rubbed bronze
Also known as: 032664752704, TR7756RB-K-L, CWDTR7756RBKL
Specifications
No Specifications Available