
USB 3.1A DUPLEX RECP 15A 125V SG 4745225
Item #: 1815889
Cat #: TR7755SG-K-L
UPC: 032664745225
Call for price
Company wide:
0
in stock
Documents & Guides
CWD TR7755SG-K-L USB 3.1A DUP
Overview
CWD TR7755SG-K-L USB 3.1A DUP
Also known as: 032664745225, TR7755SG-K-L, CWDTR7755SGKL
Specifications
No Specifications Available