
USB 3.1A DUPLEX RECP 15A 125V LA
Item #: 1815882
Cat #: TR7755LA-K-L
UPC: 032664741746
Call for price
Company wide:
0
in stock
Documents & Guides
CWD TR7755LA-K-L USB 3.1A DUP
Overview
CWD TR7755LA-K-L USB 3.1A DUP
Also known as: 032664741746, TR7755LA-K-L, CWDTR7755LAKL
Specifications
No Specifications Available