
USB 3.1A DUPLEX RECP 15A 125V BK Lowes 4746413
Item #: 1815879
Cat #: TR7755BK-K-L
UPC: 032664746413
Call for price
Company wide:
0
in stock
Documents & Guides
CWD TR7755BK-K-L USB 3.1A DUP
Overview
CWD TR7755BK-K-L USB 3.1A DUP
Also known as: 032664746413, TR7755BK-K-L, CWDTR7755BKKL
Specifications
No Specifications Available