Recp TR Deco Dup 15A125V 2P3W AutoGrd WH

Item #: 1815803

Cat #: TR1107-9W

UPC: 032664666407

$ 3.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Flush,125V,Side and push,White,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,2-pole,3-wire,Duplex,Screw,Thermoplastic,Tamper resistant,auto-grounding

Overview

Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Flush,125V,Side and push,White,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,2-pole,3-wire,Duplex,Screw,Thermoplastic,Tamper resistant,auto-grounding

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664666407, TR1107-9W, CWDTR11079W

Specifications

Mounting: Flush
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Color: White