Wlplt 1G Sgl Rec W/2.15"Hole Poly Mid IV
Item #: 1815551
Cat #: PJ724V-SP-L1
UPC: 032664580543
Call for price
Company wide:
0
in stock
Documents & Guides
Eaton power outlet and locking wallplate, Wlplt 1G Sgl Rec W/2.15"Hole Poly Mid IV
Overview
Eaton power outlet and locking wallplate, Wlplt 1G Sgl Rec W/2.15"Hole Poly Mid IV
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580543, PJ724V-SP-L1, CWDPJ724VSPL1
Specifications
| Material: | Polycarbonate |
| Type: | Commercial Grade |
| Gangs: | 1 |
| Color: | Ivory |
| Material: | Polycarbonate |
| Gangs: | 1 |
| Type: | Commercial Grade |
| Color: | Ivory |