120/277V 0-10V Dim sensor, W

Item #: 1815445

Cat #: OS10D7-W

UPC: 032664748523

$ 80.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton occupancy sensor and dimmer, 8/10A, Resi/com, Flush, 120/277V, 6" pre-strip wre lds, Pshpd w/hor dim/brite bar, White, 60 Hz, LED mot ind, 1-pole, 3-way, 0-40?C, 1-ph, Poly, 1200/2200W, Used w/0-10 Vdc FLR/LED blst 748523

Overview

Eaton occupancy sensor and dimmer, 8/10A, Resi/com, Flush, 120/277V, 6" pre-strip wre lds, Pshpd w/hor dim/brite bar, White, 60 Hz, LED mot ind, 1-pole, 3-way, 0-40?C, 1-ph, Poly, 1200/2200W, Used w/0-10 Vdc FLR/LED blst 748523

Enjoy advanced energy savings and state-of-the-art automation with Eaton's occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you've left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may be left on accidentally.

Also known as: 032664748523, OS10D7-W, CWDOS10D7W

Specifications

Color: White
Type: Occupancy
Light Technology: LED, Fluorescent
Volts AC Range: 120 - 277
Color: White
Light Technology: LED, Fluorescent
Type: Occupancy
Volts AC Range: 120 - 277