Switch Toggle 3Way 20A 120/277V Swire BK 4555022

Item #: 1815408

Cat #: CS320BK-SP-L

UPC: 032664555022

$ 6.77 EA
Company wide:
0 in stock
Documents & Guides
Switch Toggle 3Way 20A 120/277V Swire BK 4555022

Overview

Switch Toggle 3Way 20A 120/277V Swire BK 4555022
Also known as: 032664555022, CS320BK-SP-L, CWDCS320BKSPL

Specifications

No Specifications Available