Recp Dplx 20A 125V 2P3W B/Swire WH 10PK 4749872

Item #: 1815402

Cat #: BR20W-10-L

UPC: 032664749872

Call for price
Company wide:
0 in stock
Documents & Guides
Recp Dplx 20A 125V 2P3W B/Swire WH 10PK 4749872

Overview

Recp Dplx 20A 125V 2P3W B/Swire WH 10PK 4749872
Also known as: 032664749872, BR20W-10-L, CWDBR20W10L

Specifications

No Specifications Available