Recp Dplx 15A 125V 2P3W B/Swire LA 10PK 4749810

Item #: 1815386

Cat #: BR15LA-10-L

UPC: 032664749810

Call for price
Company wide:
0 in stock
Documents & Guides
Recp Dplx 15A 125V 2P3W B/Swire LA 10PK 4749810

Overview

Recp Dplx 15A 125V 2P3W B/Swire LA 10PK 4749810
Also known as: 032664749810, BR15LA-10-L, CWDBR15LA10L

Specifications

No Specifications Available