Switch FeedThru Cord 3A 120V Flat/Rnd IV

Item #: 1815380

Cat #: BP940ABD

UPC: 032664662898

$ 10.27 EA
Company wide:
0 in stock
Documents & Guides
Switch FeedThru Cord 3A 120V Flat/Rnd IV

Overview

Switch FeedThru Cord 3A 120V Flat/Rnd IV
Also known as: 032664662898, BP940ABD, CWDBP933V

Specifications

No Specifications Available