Tap 3 Outlet 15A 125V 2P2W Polarized WH

Item #: 1815323

Cat #: BP1747W

UPC: 032664356100

$ 6.89 EA
Company wide:
0 in stock
Documents & Guides
Tap 3 Outlet 15A 125V 2P2W Polarized WH

Overview

Tap 3 Outlet 15A 125V 2P2W Polarized WH
Also known as: 032664356100, BP1747W, CWDBP1747W

Specifications

No Specifications Available