Cube Tap 3 Outlet 15A 125V Grounding IV

Item #: 1815319

Cat #: BP1482V

UPC: 032664124006

$ 9.15 EA
Company wide:
0 in stock
Documents & Guides
Cube Tap 3 Outlet 15A 125V Grounding IV

Overview

Cube Tap 3 Outlet 15A 125V Grounding IV
Also known as: 032664124006, BP1482V, CWDBP1482V

Specifications

No Specifications Available