Socket Btm TK 660W 250V Phen Body BK

Item #: 1815315

Cat #: BP1198

UPC: 032664122408

Call for price
Company wide:
0 in stock
Documents & Guides
Socket Btm TK 660W 250V Phen Body BK

Overview

Socket Btm TK 660W 250V Phen Body BK
Also known as: 032664122408, BP1198, CWDBP1198

Specifications

No Specifications Available