Grounding Tap 3 Outlet 15A 125V WH

Item #: 1815314

Cat #: BP1147W

UPC: 032664350900

$ 13.30 EA
Company wide:
0 in stock
Documents & Guides
Grounding Tap 3 Outlet 15A 125V WH

Overview

Grounding Tap 3 Outlet 15A 125V WH
Also known as: 032664350900, BP1147W, CWDBP1147W

Specifications

No Specifications Available