Grounding Tap LT 3 Outlet 15A 125V WH

Item #: 1815312

Cat #: BP1147LTW

UPC: 032664547744

Call for price
Company wide:
0 in stock
Documents & Guides
Grounding Tap LT 3 Outlet 15A 125V WH

Overview

Grounding Tap LT 3 Outlet 15A 125V WH
Also known as: 032664547744, BP1147LTW, CWDBP1147LTW

Specifications

No Specifications Available