Grounding Tap 3 Outlet 15A 125V BR

Item #: 1815311

Cat #: BP1147B

UPC: 032664121807

$ 28.66 EA
Company wide:
0 in stock
Documents & Guides
Grounding Tap 3 Outlet 15A 125V BR

Overview

Grounding Tap 3 Outlet 15A 125V BR
Also known as: 032664121807, BP1147B, CWDBP1147B

Specifications

No Specifications Available