BREATHER DRAIN IP69K 30A 60A 100A SWITCH
Item #: 1815305
Cat #: AHDSBD
UPC: 032664757167
Overview
Because they're constructed for the most demanding applications, you'll want to make Eaton's Arrow Hart offering your single source for motor control disconnect switches. Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Arrow Hart motor control disconnect switches offer flexible and economical designs for fused and non-fused applications. Our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Eaton's Arrow Hart industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will withstand repeated use in harsh environments. Housings have NEMA Type 4X ratings and can be padlocked to OHSA lockout/tagout 1910.147 requirements. Auxiliary contact options are also available.