GFCI Aspire TR ST 15A 125V 2P3W WS

Item #: 1815159

Cat #: 9566TRSWS-K

UPC: 032664742194

Call for price
Company wide:
0 in stock
Documents & Guides
GFCI Aspire TR ST 15A 125V 2P3W WS

Overview

GFCI Aspire TR ST 15A 125V 2P3W WS
Also known as: 032664742194, 9566TRSWS-K, CWD9566TRSWSK

Specifications

No Specifications Available