GFCI Aspire TR ST 15A 125V 2P3W DS

Item #: 1815156

Cat #: 9566TRSDS-K-L

UPC: 032664742156

Call for price
Company wide:
0 in stock
Documents & Guides
GFCI Aspire TR ST 15A 125V 2P3W DS

Overview

GFCI Aspire TR ST 15A 125V 2P3W DS
Also known as: 032664742156, 9566TRSDS-K-L, CWD9566TRSDSKL

Specifications

No Specifications Available