Recp Aspire TR Duplex 15A 125V 2P3W DS 4736346

Item #: 1815138

Cat #: 9505TRDS-K-L

UPC: 032664736346

Call for price
Company wide:
0 in stock
Documents & Guides
Recp Aspire TR Duplex 15A 125V 2P3W DS 4736346

Overview

Recp Aspire TR Duplex 15A 125V 2P3W DS 4736346
Also known as: 032664736346, 9505TRDS-K-L, CWD9505TRDSKL

Specifications

No Specifications Available