
Recp Single 15A 250V 2P3W Str Swire WH 4747144
Item #: 1815110
Cat #: 816W-SP-L
UPC: 032664747144
$ 5.39 EA
Company wide:
0
in stock
Documents & Guides
Recp Single 15A 250V 2P3W Str Swire WH 4747144
Overview
Recp Single 15A 250V 2P3W Str Swire WH 4747144
Also known as: 032664747144, 816W-SP-L, CWD816WSPL
Specifications
No Specifications Available