
Switch/Nightlight Combo 15A 120V, IV
Item #: 1815104
Cat #: 7738V-K
UPC: 032664728266
$ 27.62 EA
Company wide:
0
in stock
Documents & Guides
Switch/Nightlight Combo 15A 120V, IV
Overview
Switch/Nightlight Combo 15A 120V, IV
Also known as: 032664728266, 7738V-K, CWD7738VK
Specifications
No Specifications Available